Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 182 in. OC
Mfr # A180K
Zoro # G609720443
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 182 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 182 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.15 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 182 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-03-31)
- COXREELS Hand Crank Hose Reel 3/4inx200ft 5000PSI (HP1125-5-200)
- INTERSTATE PNEUMATICS 3/4 Inch x 50 ft 300 PSI Jack Hammer Red Rhino Rubber Hose with Steel Hose (HJ19-050-HC)
- DAYTON BX87 Cogged V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (3GXC3)
- PIX V-Belt, Cogged 3/8 X 52 (3VX520)
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- PIX Belt, B Kevlar, 5/8 x 149 in. OC (B146K)
- PIX Belt, A/4L, 1/2 x 41 in. OC (A39/4L410)
- PIX Poly Rib J Belt, 89 in. EL-10 Rib (890J10)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX100)
- Pix V-Belts