Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 146.5 in. OC
Mfr # A144.5K
Zoro # G209719441
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 146.5 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 146.5 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.92 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 146.5 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 100 ft. L (F5Z03830-100-13)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-03AS)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DAYTON AC Gearmotor, 49.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z083)
- PIX V-Belt, Cogged 5/8 X 42.5 (5VX425)
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- PIX Belt, CX Cogged, 7/8 x 84 in. OC (CX80)
- PIX Poly Rib J Belt, 48 in. EL-6 Rib (480J6)
- PIX Poly Rib J Belt, 100 in. EL-4 Rib (1000J4)
- PIX Belt, XPB Cogged, 17 x 2020mm LP (XPB2020)
- BSC PREFERRED Belt, A, 1/2 x 78in OC, 2 Band (2HA76)
- Pix V-Belts