Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 145 in. OC
Mfr # A143K
Zoro # G609719270
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 145 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 145 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.88 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 145 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8094S (D1053)
- TOMPKINS Hydraulic Fitting-Steel04MOR-06FP (6405-04-06)
- TOMPKINS Hydraulic Fitting-Steel10MOR-12FOR (6410-10-12)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- PIX PIX, B41/5L440, V-Belt 5/8 X 44 (B41/5L440)
- PIX Belt, AA, 1/2 x 54.4 in. OC (AA51)
- PIX Belt, XPZ Cogged, 10 x 1312mm LP (XPZ1312)
- PIX Belt, BX Cogged, 21/32 x 26 in. OC (BX23)
- PIX Belt, A Kevlar, 1/2 x 117 in. OC (A115K)
- PIX Belt, BX Cogged, 21/32 x 137 in. OC (BX134)
- CONTINENTAL CONTITECH AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (AX33)
- Pix V-Belts