Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 136 in. OC
Mfr # A134K
Zoro # G609718532
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 136 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 136 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.85 |
Description
Belt, A Kevlar, 1/2 x 136 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1152)
- PIX Belt, A/4L, 1/2 x 55 in. OC (A53/4L550)
- BURNDY Hypress Covered Head (Y750CHSXT)
- PIX V-Belt, 5/8 X 85 (5V850)
- PIX Belt, C, 7/8 x 192 in. OC (C188)
- PIX Belt, A/4L, 1/2 x 50 in. OC (A48/4L500)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC, 2 Band (2HBX75)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- BESTORQ Aftermarket 10101160 TRANE COMPANY Classic Replacement V-Belt, A39 (A39)
- Pix Power Transmission Belts