Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 125 in. OC
Mfr # A123K
Zoro # G209718178
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 125 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 125 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.78 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 125 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE MULTI-RIB POLY-V R470J 1X10 (470J10)
- DAYTON 3L210 V-Belt, 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD (20307561)
- DAYTON AC Gearmotor, 11.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE41)
- PIX Belt, AX Cogged, 1/2 x 34 in. OC (AX32)
- PIX Belt, AA, 1/2 x 105.4 in. OC (AA102)
- PIX Poly Rib J Belt, 31 in. EL-4 Rib (310J4)
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- PIX Poly Rib J Belt, 32 in. EL-16 Rib (320J16)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- BESTORQ Cogged Belt, 97 in Outside Length, 21/32 in Top Width, 1 Ribs (BX94)
- Pix V-Belts