Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 117 in. OC
Mfr # A115K
Zoro # G209718024
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 117 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 117 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.73 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 117 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 9/16-18, Strt (221501-6-4s)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 1/2" (CO 1208)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC (BX94)
- PIX Belt, B Kevlar, 5/8 x 100 in. OC (B97K)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- PIX V-Belt, Variable Speed 1-3/8 X 34.5 (2230V345)
- PIX V-Belt, 3L Wrapped, 3/8 X 26 (3L260)
- PIX Belt, XPA Cogged, 13 x 1650mm LP (XPA1650)
- DAYTON 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (2L432)
- Pix Power Transmission Belts