Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 106 in. OC
Mfr # A104K
Zoro # G509717925
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 106 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 106 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.66 |
Description
Belt, A Kevlar, 1/2 x 106 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 2275120 Spiral Bevel Gear 52 (227512-0)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 117 CFM (4GPF7)
- FESTO Sealing Ring CRO-3/8 (CRO-3/8)
- D&D 57" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B54)
- PIX Belt, B Kevlar, 5/8 x 228 in. OC (B225K)
- PIX Belt, AX Cogged, 1/2 x 44 in. OC (AX42)
- PIX Belt, XPB Cogged, 17 x 1590mm LP (XPB1590)
- PIX Poly Rib J Belt, 44 in. EL-6 Rib (440J6)
- PIX Belt, SPA, 13 x 1557mm LP (SPA1557)
- PIX V-Belt, Variable Speed 1-3/8 X 27.3 (2230V273)
- D&D 140" Outside Length, 2" Top Width, 3 Ribs (3/5V1400)
- Pix V-Belts