Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 105 in. OC
Mfr # A103K
Zoro # G709717121
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 105 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 105 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.66 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 105 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Timing Belt Idler, H, 16 Teeth, Needle bearing, 1" bore (16H1-F)
- FUJI ELECTRIC Regenerative Blower, 1-1/2in., 3.42 HP, 3Ph (2VFB40-3.42-7W)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1gpm (FC050EP-001-000-PV)
- NSK NSK-625Z, 600 Series Single Row Deep Groove Ball Bearing, 625Z (625Z)
- PIX Belt, SPZ, 10 x 1337mm LP (SPZ1337)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- PIX Belt, C, 7/8 x 168 in. OC (C164)
- PIX V-Belt, Cogged 3/8 X 58 (3VX580)
- PIX Belt, SPZ, 10 x 1987mm LP (SPZ1987)
- PIX Belt, A/4L, 1/2 x 72 in. OC (A70/4L720)
- GATES Truflex V-Belts, 4L510 (4L510)
- Pix V-Belts