Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 103 in. OC
Mfr # A101K
Zoro # G609717115
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 103 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 103 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.64 |
Description
Belt, A Kevlar, 1/2 x 103 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 450L075 (450L075)
- FLEXZILLA Pro Water Hose Reusable Fitting, 5/8" Ba (RP900625M)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- DAYTON 5V1120 V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (13V749)
- PIX Belt, AX Cogged, 1/2 x 52 in. OC (AX50)
- PIX Belt, 5V, 5/8 x 112 in. OC, 3 Band (3H5V1120)
- PIX Belt, B/5L, 21/32 x 100 in. OC (B97/5L1000)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- PIX Belt, B/5L, 21/32 x 89 in. OC (B86/5L890)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- PIX V-Belt, Cogged 5/8 X 58 (5VX580)
- Pix Power Transmission Belts