Shop All V-Belts
Pix
Belt, A, 1/2 x 64 in. OC, 3 Band
Mfr # 3HA62
Zoro # G209711582
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 3
- Outside Length 64 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 64 in |
Details
V-Belt Section | A |
Number of Ribs | 3 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.73 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A, 1/2 x 64 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-112-DT Set Screw Collar (C-112-DT)
- SKF Spherical Roller Bearing, Bore 50mm (22210 E/C3)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- SENQCIA INSPIRE SERIES 06B Cl Sc Type Bs Roller Chain, Single Strand, 3/8" Pitch, 06Bcl, PK5 (06BCL)
- PIX PIX, A42/4L440, V-Belt 1/2 X 44 (A42/4L440)
- PIX Belt, A Kevlar, 1/2 x 85 in. OC (A83K)
- PIX Belt, B/5L, 21/32 x 180 in. OC (B177)
- PIX Belt, B/5L, 21/32 x 83 in. OC (B80/5L830)
- PIX Belt, AX Cogged, 1/2 x 24 in. OC (AX22)
- PIX V-Belt, 3/8 X 37.5 (3V375)
- PIX V-Belt, 1 X 140 (8V1400)
- Pix Power Transmission Belts