Shop All V-Belts
Pix
Belt, A, 1/2 x 55 in. OC, 2 Band
Mfr # 2HA53
Zoro # G609715357
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 2
- Top Width 1/2"
- Outside Length 55 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 55 in |
Details
V-Belt Section | A |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.99 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A, 1/2 x 55 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2721212SS)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- CONTINENTAL CONTITECH C78 Wrapped V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs (C78)
- FESTO Push-In Fitting QB-1/4-1/2-U (QB-1/4-1/2-U)
- PIX V-Belt, Cogged 5/8 X 60 (5VX600)
- PIX Belt, A Kevlar, 1/2 x 71 in. OC (A69K)
- PIX V-Belt, Variable Speed 1-7/16 X 46.1 (2322V461)
- PIX Belt, XPA Cogged, 13 x 2082mm LP (XPA2082)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC, 2 Band (2HBX75)
- PIX Belt, B Kevlar, 5/8 x 123 in. OC (B120K)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX100)
- Pix V-Belts