Shop All V-Belts
Pix
Belt, A, 1/2 x 51 in. OC, 2 Band
Mfr # 2HA49
Zoro # G409715120
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 2
- Top Width 1/2"
- Outside Length 51 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 51 in |
Details
V-Belt Section | A |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.91 |
Description
Belt, A, 1/2 x 51 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 35 # of Teeth (60BS35 X 1 1/4)
- ANCHOR FLUID POWER 1-1/2" CODE 61 CARBON STEEL FLANGE PLUG (24FOP)
- OETIKER Standard Jaw Pinchers for Ear Clamps, Forged Steel, 8 7/8 in Length, Blue, Black (14100396)
- PIX Belt, CX Cogged, 7/8 x 113 in. OC (CX109)
- PIX Belt, B Kevlar, 5/8 x 251 in. OC (B248K)
- PIX PIX, B171, V-Belt 5/8 X 174 (B171)
- PIX V-Belt, Cogged 5/8 X 70 (5VX700)
- PIX Belt, B, 21/32 x 124 in. OC, 2 Band (2HB121)
- PIX Belt, 3VX Cogged, 3/8 x 47 in. OC, 3 Band (3H3VX470)
- BESTORQ Aftermarket CUB CADET 954-04207 Replacement Belt, 4LK790 (4LK790)
- Pix Power Transmission Belts