Shop All V-Belts
Pix
Belt, 8V, 1 x 200 in. OC, 4 Band
Mfr # 4H8V2000
Zoro # G909710991
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 8V
- Number of Ribs 4
- Top Width 1"
- Outside Length 200 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1" |
Outside Length | 200 in |
Details
V-Belt Section | 8V |
Number of Ribs | 4 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 28.77 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, 8V, 1 x 200 in. OC, 4 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Preformed Band Clamp K ST, 2" (K8)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M254SS-120-A)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- PIX Belt, A/4L, 1/2 x 41 in. OC (A39/4L410)
- PIX Belt, B Kevlar, 5/8 x 228 in. OC (B225K)
- PIX Belt, A Kevlar, 1/2 x 95 in. OC (A93K)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- PIX PIX, A24/4L260, V-Belt 1/2 X 26 (A24/4L260)
- PIX Belt, BX Cogged, 21/32 x 136 in. OC, 7 Band (7HBX133)
- OPTIBELT V-Belt; 3V Series; V-Belt Cogged Style; 1 Band (3VX265XEP)
- Pix V-Belts