Shop All V-Belts
Pix
Belt, 8V, 1 x 200 in. OC, 2 Band
Mfr # 2H8V2000
Zoro # G809713795
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 8V
- Number of Ribs 2
- Top Width 1"
- Outside Length 200 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1" |
Outside Length | 200 in |
Details
V-Belt Section | 8V |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 14.39 |
Description
Belt, 8V, 1 x 200 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0652A10ANP01, Pressure Line, 10 micron (ZX-HP0652A10ANP01)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6205ZZE (6205ZZE)
- MILTON M Coupler and Plug Kit, 1/4"NPT (S-711)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- PIX Belt, 3V, 3/8 x 100 in. OC, 8 Band (8H3V1000)
- PIX V-Belt, Kevlar 3/8 X 23 (3L230K)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- PIX Belt, B Kevlar, 5/8 x 117 in. OC (B114K)
- PIX Belt, SPZ, 10 x 1212mm LP (SPZ1212)
- PIX V-Belt, Cogged 5/8 X 53 (5VX530)
- BESTORQ Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- Pix V-Belts