Shop All V-Belts
Pix
Belt, 8V, 1 x 118 in. OC, 3 Band
Mfr # 3H8V1180
Zoro # G009720463
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 8V
- Number of Ribs 3
- Top Width 1"
- Outside Length 118 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1" |
Outside Length | 118 in |
Details
V-Belt Section | 8V |
Number of Ribs | 3 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 12.73 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, 8V, 1 x 118 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-25-50-I-P-A (ADN-25-50-I-P-A)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2Z JEM)
- MARTIN SPROCKET & GEAR Spk Roller B, 80B35 (80B35)
- SUGAR CUBE RS Ballast, 120V, 18W, Quad/Triple CFL (SC-120-113-CFL)
- PIX Belt, A Kevlar, 1/2 x 85 in. OC (A83K)
- PIX PIX, B55/5L580, V-Belt 5/8 X 58 (B55/5L580)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- PIX Belt, A/4L, 1/2 x 94 in. OC (A92/4L940)
- PIX Belt, SPZ, 10 x 1887mm LP (SPZ1887)
- PIX V-Belt, Cogged 3/8 X 71 (3VX710)
- CONTINENTAL CONTITECH B116 Wrapped V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (B116)
- Pix V-Belts