Shop All V-Belts
Pix
Belt, 5VX Cogged, 5/8 x 93 in. OC, 3 Band
Mfr # 3H5VX930
Zoro # G609720580
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 3
- Top Width 5/8"
- Outside Length 93 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 93 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 3.52 |
Description
Belt, 5VX Cogged, 5/8 x 93 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts (00218OT3E56-S)
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (288-342)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- KRYTOX 2 oz Tube White (GPL-227)
- PIX Belt, AX Cogged, 1/2 x 45 in. OC (AX43)
- PIX V-Belt, Cogged 3/8 X 43 (3VX430)
- PIX Poly Rib J Belt, 32 in. EL-16 Rib (320J16)
- PIX Belt, A Kevlar, 1/2 x 117 in. OC (A115K)
- PIX Belt, BX Cogged, 21/32 x 160 in. OC (BX157)
- PIX Poly Rib J Belt, 69 in. EL-10 Rib (690J10)
- D&D 280" Outside Length, 5/8" Top Width, 1 Ribs (5V2800)
- Pix V-Belts