Shop All V-Belts
Pix
Belt, 5VX Cogged, 5/8 x 73 in. OC, 3 Band
Mfr # 3H5VX730
Zoro # G809720434
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 3
- Outside Length 73 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 73 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 2.76 |
Description
Belt, 5VX Cogged, 5/8 x 73 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0512B7C03, Pressure Line, 3 micron (ZX-V0512B7C03)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPHC4-4F)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 8 Bolt (B122115)
- PIX Belt, B Kevlar, 5/8 x 139 in. OC (B136K)
- PIX V-Belt, Cogged 5/8 X 105 (5VX1050)
- PIX Belt, SPB, 17 x 1550mm LP (SPB1550)
- PIX Belt, BB, 21/32 x 123.6 in. OC (BB119)
- PIX PIX B46K, V-Belt, Kevlar® 5/8 X 49 (B46K)
- PIX V-Belt, Cogged 5/8 X 130 (5VX1300)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 100 Inch Long x 4 Ribs - 4/3V1000 (4R3V1000)
- Pix Power Transmission Belts