Shop All V-Belts
Pix
Belt, 5VX Cogged, 5/8 x 68 in. OC, 3 Band
Mfr # 3H5VX680
Zoro # G109720271
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 3
- Outside Length 68 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 68 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 2.57 |
Description
Belt, 5VX Cogged, 5/8 x 68 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Clamp, U-Bolt 3 In (76 Mm) (P206407)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- DAYTON A53 V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (6X565)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL47)
- PIX Belt, BX Cogged, 21/32 x 121 in. OC (BX118)
- PIX V-Belt, 5/8 X 130 (5V1300)
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- PIX Belt, A/4L, 1/2 x 144 in. OC (A142)
- PIX V-Belt, Cogged 3/8 X 63 (3VX630)
- PIX Belt, BX Cogged, 21/32 x 98 in. OC (BX95)
- D&D 4500mm Outside Length, 22mm Top Width, 1 Ribs (XPC4500)
- Pix V-Belts