Shop All V-Belts
Pix
Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band
Mfr # 3H5VX470
Zoro # G509719684
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 3
- Top Width 5/8"
- Outside Length 47 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 47 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.78 |
Description
Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 890-5M-15 Synchro-Cog HT Synchronous Belt (890-5M-15)
- FESTO Roller Lever Valve VMEF-R-M52-M-N18 (VMEF-R-M52-M-N18)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (RCJ 3/4)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VQZ2151-5LO1)
- PIX V-Belt, 5/8 X 190 (5V1900)
- PIX PIX, 3L940, V-Belt 3/8 X 94 (3L940)
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- PIX Belt, B Kevlar, 5/8 x 87 in. OC (B84K)
- PIX Belt, B/5L, 21/32 x 225 in. OC (B222)
- PIX Belt, B Kevlar, 5/8 x 40 in. OC (B37K)
- CONTINENTAL CONTITECH BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40)
- Pix Power Transmission Belts