Shop All V-Belts
Pix
Belt, 5VX Cogged, 5/8 x 118 in. OC, 12 Band
Mfr # 12H5VX1180
Zoro # G709711112
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 12
- Outside Length 118 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 118 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 12 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 17.86 |
Description
Belt, 5VX Cogged, 5/8 x 118 in. OC, 12 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose, End Iron, 3/4" (AM6)
- BELL & GOSSETT 1" FNPT Cast Iron Flo-Control Valve (107018)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1725 Nameplate RPM (F680V1)
- PIX Belt, A/4L, 1/2 x 32 in. OC (A30/4L320)
- PIX Belt, SPZ, 10 x 625mm LP (SPZ625)
- PIX Belt, B Kevlar, 5/8 x 178 in. OC (B175K)
- PIX Belt, 3VX Cogged, 3/8 x 64 in. OC, 3 Band (3H3VX640)
- PIX Belt, SPZ, 10 x 2062mm LP (SPZ2062)
- PIX Belt, BX Cogged, 21/32 x 108 in. OC (BX105)
- GATES Hi-Power II Dubl-V Belts, AA66 (AA66)
- Pix V-Belts