Shop All V-Belts
Pix
Belt, 5VX Cogged, 5/8 x 112 in. OC, 4 Band
Mfr # 4H5VX1120
Zoro # G709720732
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 4
- Top Width 5/8"
- Outside Length 112 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 112 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 5.65 |
Description
Belt, 5VX Cogged, 5/8 x 112 in. OC, 4 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil MSFG-24/42-50/60-OD (MSFG-24/42-50/60-OD)
- NATIONAL Small Bore Inch Seal, 471818 (471818)
- BANDO Mxl Timing Belt, 380Mxl3.2G (380MXL3.2G)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH9336, Pressure Line, 5 micron, Outside-In (MF0058928)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- PIX Belt, C, 7/8 x 56 in. OC (C52)
- PIX V-Belt, Cogged 5/8 X 74 (5VX740)
- PIX V-Belt, 3L Wrapped, 3/8 X 29.5 (3L295)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- DAYTON B50 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (3X475)
- Pix Power Transmission Belts