Shop All V-Belts
Pix
Belt, 5V, 5/8 x 85 in. OC, 5 Band
Mfr # 5H5V850
Zoro # G209715191
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Number of Ribs 5
- Top Width 5/8"
- Outside Length 85 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 85 in |
Details
V-Belt Section | 5V |
Number of Ribs | 5 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 5.97 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, 5V, 5/8 x 85 in. OC, 5 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (6WY62)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932688Q, Return Line, 10 micron, Outside-In (MF0063132)
- FESTO Plug Socket MSSD-C-TY-24DC (MSSD-C-TY-24DC)
- PIX PIX, A23.5/4L255, V-Belt 1/2 X 25.5 (A23.5/4L255)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- PIX Belt, B, 21/32 x 95 in. OC, 2 Band (2HB92)
- PIX V-Belt, Cogged 3/8 X 42 (3VX420)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- INGERSOLL-RAND 12PK1460 Micro Ribbed V-Belt, 57 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265052)
- Pix V-Belts