Shop All V-Belts
Pix
Belt, 5V, 5/8 x 212 in. OC, 3 Band
Mfr # 3H5V2120
Zoro # G109718339
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Number of Ribs 3
- Top Width 5/8"
- Outside Length 212 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 212 in |
Details
V-Belt Section | 5V |
Number of Ribs | 3 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 8.93 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, 5V, 5/8 x 212 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 45 MFD, 4-5/8 In. H (TRCF45)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- TRITAN Radial Ball Bearing, SS, 45mm, SS6009 2RS (SS6009 2RS FM222)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- PIX Belt, SPC, 22 x 2500mm LP (SPC2500)
- PIX Belt, AX Cogged, 1/2 x 31 in. OC (AX29)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- PIX PIX, B271, V-Belt 5/8 X 274 (B271)
- PIX Belt, SPA, 13 x 1600mm LP (SPA1600)
- PIX Belt, 3VX Cogged, 3/8 x 63 in. OC, 3 Band (3H3VX630)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- Pix V-Belts