Shop All V-Belts
Pix
Belt, 5V, 5/8 x 140 in. OC, 2 Band
Mfr # 2H5V1400
Zoro # G809710558
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Number of Ribs 2
- Top Width 5/8"
- Outside Length 140 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 140 in |
Details
V-Belt Section | 5V |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 3.93 |
Description
Belt, 5V, 5/8 x 140 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC V152, Pressure Relief Valve (V152)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- INTERSTATE PNEUMATICS Brass Hex Headless Plug 1/4 Inch NPT Male (FPP42B)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- PIX Belt, B, 21/32 x 57 in. OC, 2 Band (2HB54)
- PIX Belt, BX Cogged, 21/32 x 28 in. OC (BX25)
- PIX Belt, B/5L, 21/32 x 180 in. OC (B177)
- PIX PIX, B70/5L730, V-Belt 5/8 X 73 (B70/5L730)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- OREGON Replacement Belt, Power Trim Edger, 1/2 in X 27-1/2 in (15-001)
- Pix Power Transmission Belts