Shop All V-Belts
Pix
Belt, 3VX Cogged, 3/8 x 71 in. OC, 2 Band
Mfr # 2H3VX710
Zoro # G309721245
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 2
- Top Width 3/8"
- Outside Length 71 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 71 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 2 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.64 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, 3VX Cogged, 3/8 x 71 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS6)
- FOSTER Plug, 3FRL Series, 1/2" 1/4"MPT, Steel (3L50)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- PIX V-Belt, Cogged 5/8 X 85 (5VX850)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- PIX Belt, B, 21/32 x 87 in. OC, 4 Band (4HB84)
- PIX Belt, 8V, 1 x 118 in. OC, 3 Band (3H8V1180)
- PIX PIX, B45/5L480, V-Belt 5/8 X 48 (B45/5L480)
- PIX Belt, BX Cogged, 21/32 x 90 in. OC (BX87)
- D&D 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- Pix Power Transmission Belts