Shop All V-Belts
Pix
Belt, 3VX Cogged, 3/8 x 64 in. OC, 3 Band
Mfr # 3H3VX640
Zoro # G609717894
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 3
- Outside Length 64 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 64 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.86 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, 3VX Cogged, 3/8 x 64 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6005 2RSNR, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed, NTN 6005 2RSNR (6005 2RSNR)
- DAYTON Run Capacitor, 50 MFD, 440V, Oval (2MDZ8)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- PREVOST Prevost 3/8 Truflate Fnpt Coupler (PRVURC081202)
- PIX Belt, B/5L, 21/32 x 28 in. OC (B25/5L280)
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- PIX Belt, B Kevlar, 5/8 x 95 in. OC (B92K)
- PIX Poly Rib J Belt, 38 in. EL-10 Rib (380J10)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- PIX PIX, B271, V-Belt 5/8 X 274 (B271)
- GATES Micro-V Belts, 360J5 (360J5)
- Pix V-Belts