Shop All V-Belts
Pix
Belt, 3VX Cogged, 3/8 x 63 in. OC, 3 Band
Mfr # 3H3VX630
Zoro # G909717181
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 3
- Outside Length 63 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 63 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.85 |
Description
Belt, 3VX Cogged, 3/8 x 63 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 139" Outside Length, 2/3" Top Width, 1 Ribs (B136)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.10 in OD (5V713)
- D&D 3150mm Outside Length, 22mm Top Width, 1 Ribs (SPC3150)
- DIXON Band Clamp Preformed, F 3" ID (F12)
- PIX PIX, B171, V-Belt 5/8 X 174 (B171)
- PIX Belt, AX Cogged, 1/2 x 72 in. OC (AX70)
- PIX V-Belt, Cogged 5/8 X 150 (5VX1500)
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- DAYTON C118 V-Belt, 122" Outside Length, 7/8" Top Width, 1 Ribs (3GWP9)
- Pix V-Belts