Shop All V-Belts
Pix
Belt, 3VX Cogged, 3/8 x 47 in. OC, 3 Band
Mfr # 3H3VX470
Zoro # G509717260
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 3
- Outside Length 47 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 47 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.63 |
Description
Belt, 3VX Cogged, 3/8 x 47 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Orange (34425)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- AIGNEP USA Union Tee, 1/8 In, Tube, Brass, PK10 (88230-02)
- CLIMAX METAL PRODUCTS 1C-050-S One-Piece Clamping Collar (1C-050-S)
- PIX Belt, A/4L, 1/2 x 28 in. OC (A26/4L280)
- PIX Poly Rib J Belt, 46 in. EL-6 Rib (460J6)
- PIX Belt, SPZ, 10 x 2180mm LP (SPZ2180)
- PIX Belt, SPA, 13 x 1320mm LP (SPA1320)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- PIX Belt, CX Cogged, 7/8 x 116 in. OC (CX112)
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- Pix V-Belts