Shop All V-Belts
Pix
Belt, 3VX Cogged, 3/8 x 46.5 in. OC, 4 Band
Mfr # 4H3VX465
Zoro # G209718635
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 4
- Top Width 3/8"
- Outside Length 46.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 46.5 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.84 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, 3VX Cogged, 3/8 x 46.5 in. OC, 4 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G25B, Return Line, 25 micron, Outside-In (MF0062310)
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- MILTON INDUSTRIES Compressor Oil, 1 Gallon (1002)
- PIX Belt, B Kevlar, 5/8 x 49 in. OC (B46K)
- PIX Belt, BX Cogged, 21/32 x 60 in. OC (BX57)
- PIX Poly Rib J Belt, 17 in. EL-6 Rib (170J6)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- PIX Belt, SPB, 17 x 1650mm LP (SPB1650)
- PIX PIX, B55/5L580, V-Belt 5/8 X 58 (B55/5L580)
- CONTINENTAL CONTITECH 6/BX79 Banded Cogged V-Belt, 82" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX79)
- Pix Power Transmission Belts