Shop All V-Belts
Pix
Belt, 3VX Cogged, 3/8 x 42.5 in. OC, 2 Band
Mfr # 2H3VX425
Zoro # G609721006
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 2
- Outside Length 42.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 42.5 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 2 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.38 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, 3VX Cogged, 3/8 x 42.5 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- NATIONAL Small Bore Metric Seals, 62X100X12-RLS35-S (62X100X12-RLS35-S)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 3 (CB243224)
- FESTO Rod Eye SGS-M10 (SGS-M10)
- PIX Belt, Muscle C, 7/8 x 84 in. OC (C81M)
- PIX Poly Rib J Belt, 36 in. EL-10 Rib (360J10)
- PIX Belt, AX Cogged, 1/2 x 27 in. OC (AX25)
- PIX Belt, B/5L, 21/32 x 36 in. OC (B33/5L360)
- PIX V-Belt, Cogged 5/8 X 46 (5VX460)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- Pix V-Belts