Shop All V-Belts
Pix
Belt, 3V, 3/8 x 100 in. OC, 8 Band
Mfr # 8H3V1000
Zoro # G209718161
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 8
- Outside Length 100 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 100 in |
Details
V-Belt Section | 3V |
Number of Ribs | 8 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 5.05 |
Description
Belt, 3V, 3/8 x 100 in. OC, 8 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SHUTOFF VALVE 1/2 (V35-4)
- PRIMEFIT Industrial Plug 1/4" x 1/4" STD Hose Barb, 25PCS (IP1414BS-B25-P)
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-50-31)
- DIXON MNPT, 1/4"xHose, Barb, 1/2" (1020804C)
- PIX PIX A31K, V-Belt, Kevlar® 1/2 X 33 (A31K)
- PIX Belt, A Kevlar, 1/2 x 95 in. OC (A93K)
- PIX V-Belt, 5/8 X 100 (5V1000)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- PIX Belt, B Kevlar, 5/8 x 140 in. OC (B137K)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- BESTORQ Kevlar V-Belt, B75LG (B75LG)
- Pix V-Belts