Shop All Bed Frames
Pivot Direct
Pivot Direct PD-840W-TT-505 Twin Size Arch Mission Stairway Bunkbed & Slat-Kits Mattress Ready with Underbed Drawers - White
Mfr # PD_840W_TT_505
Zoro # G203975829
product price: $1,641.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,641.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pivot Direct
- MFR # PD_840W_TT_505
- Zoro # G203975829
- UPC # 853275004774
- Country of Origin China
- Category Bed Frames
Description
Features
- The Arch Mission Stairway Bunkbed is a great addition to any bedroom!
- Simple modern design with a stunning clean white finish and space saving dual underbed drawers.
- Wth a solid wood construction made with 100% Pine wood, each bed is built securely.
- It's sleek design will be a great fit for any bedroom.
- Comes mattress-ready with slat roll foundatons--no bunkie boards needed.
- Bed Size: Twin Size
- Color: White
- Country of Orgin : Viet Nam
- Minimum Dimension: 67" H x 41" W x 97" D
- Maximum Dimension: 67" H x 41" W x 97" D
- Weight: 249 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- LORELL Bridge, Laminated, 48"x24"x29-1/2", Weathered Charcoal (LLR69556)
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- PIVOT DIRECT Pivot Direct PD-103TW Twin Size Mission Captains Trundle Bed & Slat-Kits Mattress Ready - White (PD_103TW)
- PIVOT DIRECT Pivot Direct PD-3005TLE Junior Twin Size Low Loft with Slide & Chalkboard in Espresso (PD_3005TLE)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (XU-BD10001-T-GG)
- FLASH FURNITURE Headboard, Queen Size, Black Vinyl (HG-HB1705-Q-BK-GG)
- FLASH FURNITURE Cambridge Headboard, Queen, Navy Fabric (HG-HB1708-Q-N-GG)
- FLASH FURNITURE 12" Twin Mattress, 14" Bed frame & 2" Topper Set (XU-BD10-12PSM3M35-T-GG)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- Pivot Direct Bed Frames