Shop All Bed Frames
Pivot Direct
Pivot Direct PD-780ATCP-C Twin Size Circles Low Camo Tent Loft in Dark Cappuccino
Mfr # PD_780ATCP_C
Zoro # G903743636
product price: $577.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pivot Direct
- MFR # PD_780ATCP_C
- Zoro # G903743636
- UPC # 854521006382
- Country of Origin China
- Category Bed Frames
Description
Features
- Bedtime and playtime are one and the same with this kid's tent loft bed.
- The twin-size bed, made of sturdy pine wood, is lofted to create a special play tent underneath.
- Finished with a beautiful Dark Cappuccino stain, accented with circular cutouts, and highlighted with your choice in tent color (blue, red, pink, polka dot, and zebra), our bed is adds a beautiful element to any child's bedroom.
- Your child will never need to be urged out of bed in the morning again with this kid's bed, thanks to the tent that makes waking up fun.
- Twin Size Circles Low Camo Tent Loft in Dark Cappuccino
- Made from Brazilian Pine Wood
- Bed Size: Twin Size
- Color: Dark Cappuccino
- Country of Origin: Brazil
- Minimum Dimension: 43" H x 41" W x 79" D
- Maximum Dimension: 43" H x 41" W x 79" D
- Weight: 86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan King Size Arched Headboard (181-11131-Zoro)
- ATLAS COMMERCIAL PRODUCTS Canvas Tie Back Cross Back Chair Cushion (XBCC4BLST-LG)
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- PIVOT DIRECT Pivot Direct PD-3005TLE Junior Twin Size Low Loft with Slide & Chalkboard in Espresso (PD_3005TLE)
- FLASH FURNITURE Full DK Brown Wooden 3 Panel Adjustable Headboard (MG-9708FHB-F-DKBRN-GG)
- BAXTON STUDIO Aveneil Grey Upholstered Walnut Finished Full Size Platform Bed (149-8771)
- BAXTON STUDIO Geoffrey Dark Brown Wood Queen Size Platform Storage Bed with Shelves (164-10513)
- FLASH FURNITURE Beige King Platform Bed with Tufted Headboard (YK-1077-BEIGE-K-GG)
- BAXTON STUDIO Serrano Glam and Luxe Navy Blue Velvet Upholstered and Gold Metal Queen Size Platform Bed (215-10947-ZORO)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- Pivot Direct Beds and Mattresses