Shop All Bed Frames
Pivot Direct
Pivot Direct PD-750TW-R Twin Size Tent Loft with Slide & Slat-Kits Mattress Ready - White & Red
Mfr # PD_750TW_R
Zoro # G903743742
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pivot Direct
- MFR # PD_750TW_R
- Zoro # G903743742
- UPC # 853275004286
- Country of Origin China
- Category Bed Frames
Description
Features
- Solid pine wood construction with integrated ladder
- Durable wax finish protects surfaces from wear
- Mini slide helps to the launch kids out of bed in the morning
- Red under-bed tent encourages creative play
- Bed Size: Twin Size
- Color: White & Red
- Country of Orgin : Brazil
- Minimum Dimension: 43.25" H x 78" W x 41.25" D
- Maximum Dimension: 43.25" H x 78" W x 91" D
- Weight: 81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim 33 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2334WH6)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- CADCO Oven Basket, Quarter Size (COB-Q)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- PIVOT DIRECT Pivot Direct PD-3005TLE Junior Twin Size Low Loft with Slide & Chalkboard in Espresso (PD_3005TLE)
- BAXTON STUDIO Senna Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-King (197-11605-ZORO)
- MARTHA STEWART Jett King Size Solid Wood Platform Bed w/Upholstered Base/Inset Paneled Headboard, Dark Brown/Beige (MG-0900271F-K-DKBRN-BG-MS)
- FLASH FURNITURE Roxbury King Platform Bed, Black (SL-BK5-K-BK-GG)
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Full Size Platform Bed (149-8774)
- BAXTON STUDIO Devan Light Grey Upholstered Walnut Wood King Size Platform Bed (163-10474)
- GUEST ROOM California King Size EnForce Platform Bed Base (GU2588973)
- Pivot Direct Beds and Mattresses