Shop All Bed Frames
Pivot Direct
Pivot Direct PD-750TW-P Twin Size Tent Loft with Slide & Slat-Kits Mattress Ready - White & Pink
Mfr # PD_750TW_P
Zoro # G203744036
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pivot Direct
- MFR # PD_750TW_P
- Zoro # G203744036
- UPC # 853275004309
- Country of Origin China
- Category Bed Frames
Description
Features
- Solid pine wood construction with integrated ladder
- Durable wax finish protects surfaces from wear
- Mini slide helps to the launch kids out of bed in the morning
- Pink under-bed tent encourages creative play
- Bed Size: Twin Size
- Color: White & Pink
- Country of Orgin : Brazil
- Minimum Dimension: 43.25" H x 78" W x 41.25" D
- Maximum Dimension: 43.25" H x 78" W x 91" D
- Weight: 81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- PIVOT DIRECT Pivot Direct PD-3005TLE Junior Twin Size Low Loft with Slide & Chalkboard in Espresso (PD_3005TLE)
- FLASH FURNITURE Brighton Full Platform Bed Set, Lght Gray (SL-BM-10-GG)
- FLASH FURNITURE Roxbury King Platform Bed, Beige (SL-BK5-K-B-GG)
- ECOFLEX FURNITURE Mid-Century Panel Bed, Scandinavian Oak - King Size (MD1410)
- FLASH FURNITURE Headboard, Queen Size, Black Vinyl (HG-HB1705-Q-BK-GG)
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- Pivot Direct Beds and Mattresses