Shop All Bed Frames
Pivot Direct
Pivot Direct PD-750TE-P Twin Size Tent Loft with Slide & Slat-Kits Mattress Ready - Light Espresso & Pink
Mfr # PD_750TE_P
Zoro # G803744009
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pivot Direct
- MFR # PD_750TE_P
- Zoro # G803744009
- UPC # 853275004293
- Country of Origin China
- Category Bed Frames
Description
Features
- Solid pine wood construction with integrated ladder
- Durable wax finish protects surfaces from wear
- Mini slide helps to launch kids out of bed in the morning
- Pink under-bed tent encourages creative play
- Bed Size: Twin Size
- Color: Light Espresso & Pink
- Country of Orgin : Brazil
- Minimum Dimension: 43.25" H x 78" W x 41.25" D
- Maximum Dimension: 43.25" H x 78" W x 91" D
- Weight: 81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- MANTUA Twin Premium Platform Bed Base (PB33)
- DESIGNS OF DISTINCTION Apex Bun Foot - Hickory (01705150HK1)
- PIVOT DIRECT Pivot Direct PD-3005TLE Junior Twin Size Low Loft with Slide & Chalkboard in Espresso (PD_3005TLE)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26884-69)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Chestnut (AJME1070)
- BAXTON STUDIO Brooklyn Walnut Wood Grey Queen Size Platform Bed (140-7539)
- BAXTON STUDIO Anders Walnut Wood King Size Platform Bed with Built-In Shelves (164-10673)
- FLASH FURNITURE Twin Platform Bed Frame and 12" Mattress Set (XU-BD10001-10PSM-T-GG)
- BAXTON STUDIO Valencia Greyish Beige Full Size Platform Bed (141-7832)
- Pivot Direct Bed Frames