Shop All Bed Frames
Pivot Direct
Pivot Direct PD-750TE-C Twin Size Tent Loft with Slide & Slat-Kits Mattress Ready - Light Espresso & Camo
Mfr # PD_750TE_C
Zoro # G003743963
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pivot Direct
- MFR # PD_750TE_C
- Zoro # G003743963
- UPC # 853275004484
- Country of Origin China
- Category Bed Frames
Description
Features
- Solid pine wood construction with integrated ladder
- Durable wax finish protects surfaces from wear
- Mini slide helps to launch kids out of bed in the morning
- Camo under-bed tent encourages creative play
- Bed Size: Twin Size
- Color: Light Espresso & Camo
- Country of Orgin : Brazil
- Minimum Dimension: 43.25" H x 78" W x 41.25" D
- Maximum Dimension: 43.25" H x 78" W x 91" D
- Weight: 81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- ZORO SELECT Chair Mat, Workstation, 66 x 60 (29PL68)
- SILVER KING Glide Leg 1/4-20 1/2 Thd (21012)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- PIVOT DIRECT Pivot Direct PD-3005TLE Junior Twin Size Low Loft with Slide & Chalkboard in Espresso (PD_3005TLE)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Rustic Brown & White (80887-000009)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Full Size Platform Bed (184-11045-Zoro)
- MONARCH SPECIALTIES Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Chrome (I 5925F)
- FLASH FURNITURE Queen Adjustable Bed Base-Wireless Remote (AL-DM0201-Q-GG)
- MANTUA Full/Queen Wedgewood Cottage Headboard (HB45-CB)
- Pivot Direct Bed Frames