Shop All Bed Frames
Pivot Direct
Pivot Direct PD-750TE-B Twin Size Tent Loft with Slide & Slat-Kits Mattress Ready - Light Espresso & Blue
Mfr # PD_750TE_B
Zoro # G403744027
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pivot Direct
- MFR # PD_750TE_B
- Zoro # G403744027
- UPC # 853275004316
- Country of Origin China
- Category Bed Frames
Description
Features
- Solid pine wood construction with integrated ladder
- Durable wax finish protects surfaces from wear
- Mini slide helps to launch kids out of bed in the morning
- Blue under-bed tent encourages creative play
- Bed Size: Twin Size
- Color: Light Espresso & Blue
- Country of Orgin : Brazil
- Minimum Dimension: 43.25" H x 78" W x 41.25" D
- Maximum Dimension: 43.25" H x 78" W x 91" D
- Weight: 81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- PIVOT DIRECT Pivot Direct PD-3005TLE Junior Twin Size Low Loft with Slide & Chalkboard in Espresso (PD_3005TLE)
- BAXTON STUDIO Bianca White Modern Bed With Tufted Headboard - Full Size (88-4413)
- SAFAVIEH 53.9 x 40.9 x 3.9 in. Connie Taupe Headboard - Brass Nail Head, Taupe (MCR4018A)
- DONCO KIDS Twin Size Louver Low Loft - Antique Grey Stain (PD_790AAG)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Grey (I 5912T)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Black (HG-38-GG)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- Pivot Direct Bed Frames