Shop All Bed Frames
Pivot Direct
Pivot Direct PD-123-3E Full Size Mission Bunkbed with Slat-Kits Mattress Ready - Light Espresso
Mfr # PD_123_3E
Zoro # G803975892
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pivot Direct
- MFR # PD_123_3E
- Zoro # G803975892
- UPC # 853275004255
- Country of Origin China
- Category Bed Frames
Description
Features
- Classic Mission Style Design
- Easy Assembly
- Meets All U. S. Safety Standard Codes
- Attached Ladder
- The head and footboards are adorned with an attractive slatted wood design, finished in lustrous Light Espresso
- Ultimate in strength and durability, quality and structure
- Bed Size: Full Size
- Color: Light Espresso
- Country of Orgin : Viet Nam
- Minimum Dimension: 62.25" H x 78.5" W x 58" D
- Maximum Dimension: 62.25" H x 78.5" W x 58" D
- Weight: 107 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-T2222-GG)
- PIVOT DIRECT Pivot Direct PD-3005TLE Junior Twin Size Low Loft with Slide & Chalkboard in Espresso (PD_3005TLE)
- BAXTON STUDIO Clive Vintage Traditional Farmhouse Ash Walnut Finished Wood King Size Headboard (181-11134-Zoro)
- FLASH FURNITURE Platform Bed Set, Riverdale, King, Gray (HG-BM-44-GG)
- FLASH FURNITURE 12" Queen Mattress, 14" Bed frame & 2" Topper Set (XU-BD10-12PSM3M35-Q-GG)
- BAXTON STUDIO Brannigan Upholstered Walnut Finished Queen Size Storage Platform Bed (146-8197)
- MANTUA Bed Base, Metal, King Size, 7.5" H, Black (J75MB66 BC)
- DONCO KIDS Donco Kids PD-3005TLWWDG Twin Low Loft; White Wash & Dark Grey (PD_3005TLWWDG)
- Pivot Direct Beds and Mattresses