Shop All Bed Frames
Pivot Direct
Pivot Direct PD-123-3CP Full Size Mission Bunkbed with Slat-Kits Mattress Ready - Dark Cappuccino
Mfr # PD_123_3CP
Zoro # G203975768
product price: $1,089.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,089.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pivot Direct
- MFR # PD_123_3CP
- Zoro # G203975768
- UPC # 853275004248
- Country of Origin China
- Category Bed Frames
Description
Features
- Classic Mission Style Design
- Easy Assembly
- Ultimate in strength and durability, quality and structure
- Easy to move
- Meets All U. S. Safety Standard Codes
- Attached Ladder
- The head and footboards are adorned with an attractive slatted wood design, finished in lustrous Dark Cappuccino
- Bed Size: Full Size
- Color: Dark Cappuccino
- Country of Orgin : Viet Nam
- Minimum Dimension: 62.25" H x 78.5" W x 58" D
- Maximum Dimension: 62.25" H x 78.5" W x 58" D
- Weight: 107 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White - Set of 2 (2-2GLF-WH)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- TRIPP LITE USB Charging Station, 10-Port, 9-2/5"Wx5-3/10"Dx1"H, Black (TRPU280010ST)
- PIVOT DIRECT Pivot Direct PD-3005TLE Junior Twin Size Low Loft with Slide & Chalkboard in Espresso (PD_3005TLE)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5910T)
- BAXTON STUDIO Alesha Modern Grey Upholstered Full Size Bed (149-8929)
- BAXTON STUDIO Louvain Beige Upholstered Walnut-Finished Full Sized Platform Bed (146-8154)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- DONNA SHARP Forest Weave Bed SetQueen Size (Y20076)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- Pivot Direct Bed Frames