Shop All Fuel Transfer Pumps
Piusi Usa
Viscomat 350/2 M, Flowmat, 355 psi, 230V, 2.4 Max. Flow Rate , 1250W HP, Cast iron, 1" NPT Inlet
Mfr # F0030210D
Zoro # G8858661
Free Shipping & Returns
$1,444.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V
- HP 1250W
- Housing Material Cast iron
- GPM 2.4
- Inlet Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piusi Usa
- MFR # F0030210D
- Zoro # G8858661
- UPC # 095509697387
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Voltage | 230V |
HP | 1250W |
Housing Material | Cast iron |
GPM | 2.4 |
RPM | 1450 |
Pump Design | Gear |
Self-Priming | Yes |
Max. Viscosity | 2000 CST |
Item | Viscomat 350/2 M,Flowmat,355 psi |
Max. Pressure (PSI) | 355 |
Product Type | Viscomat 350/2 M,Flowmat,355 psi |
Description
Viscomat 350/2 M,Flowmat,355 psi, Product Type Viscomat 350/2 M,Flowmat,355 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (PP2LTAC23SCG)
- DAYTON Dual Plane Fuel Nozzle Swivel (33NT04)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 47 GPM (6661AJ-322-C)
- BELL & GOSSETT Seal Bearing Assembly (189134LF)
- PIUSI USA A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00603470)
- PIUSI USA Hosetail, 90 deg., 1" BSP-M to 3/4" Barb (F15485000)
- PIUSI USA Fuel Oem, Ex50,120V, 15 gpm, 120VDC, 15 Max. Flow Rate (F00373500)
- PIUSI USA Diesel Mechanical Meter Ver. K700M, 5 to 53 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F00540050)
- PIUSI USA Viscomat 200/2, Cable Switch, 170 psi, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron, 3/4" NPT Inlet (F0030421D)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- PIUSI USA Fuel Pump Basic Kit, Mnual, Ex65, 12V, 17gpm, 12VDC, 17 Max. Flow Rate , 250W HP, Cast iron (F00372540)
- Piusi Usa Fuel Transfer Pumps