Shop All Fuel Transfer Pumps
Piusi Usa
Viscomat 200/2, Cable Switch, 170 psi, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron, 3/4" NPT Inlet
Mfr # F0030421D
Zoro # G9064218
product price: $757.80
/ea
Free Shipping & Returns
$757.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- HP 1500W
- Housing Material Cast iron
- GPM 2.4
- Inlet Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F0030421D
- Zoro # G9064218
- UPC # 632181348284
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" NPT |
Details
Voltage | 120v |
HP | 1500W |
Housing Material | Cast iron |
GPM | 2.4 |
RPM | 1730 |
Pump Design | Gear |
Self-Priming | Yes |
Max. Viscosity | 2000 CST |
Item | Viscomat 200/2,Cable Switch,170 psi |
Max. Pressure (PSI) | 170 |
Description
Viscomat 200/2,Cable Switch,170 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS DDA 7.5-16 AR-PP/E/C-F-31I003BG Digital Dosing Pump - Chemical Metering (97722358)
- POND BOSS Clarifier Replace Bulb, UV, Use with FUV9 (52364)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 440 Gph Water (RMB-84-SSV)
- FLINT & WALLING Booster Cartridge, 16 Stages, SS (136686)
- PIUSI USA Battery Kit 3000/12V, 12VDC, 12 Max. Flow Rate , 220W HP, Cast iron (F0022500C)
- PIUSI USA Rotary Hand Pump, Fuel/Oil, 2" Npt, Hose, 10 Max. Flow Rate , Stainless steel, 2" NPT Inlet (F0033253A)
- PIUSI USA Manual Nozzle, Carry 3000, 12V, 12 gpm, 12VDC, 12 Max. Flow Rate , Cast iron (F0022300C)
- PIUSI USA Hosetail, 90 deg., 1" BSP-M to 3/4" Barb (F15485000)
- PIUSI USA Hosetail, Straight, 1" BSP-M to 3/4" Barb (F15522000)
- PIUSI USA Diesel Meter, 13-132 gpm, 3" Npt gal., 13.2 to 132 Max. Flow Rate , Aluminum, 3" Inlet (F0049903B)
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast (44045)
- Piusi Usa Fuel Transfer Pumps