Shop All Fuel Transfer Pumps
This Product is Discontinued
Piusi Usa
Suzzarablue, 120V, 9 gpm, DrumBascKit, Atmtc, 120VDC, 9 Max. Flow Rate (Discontinued)
Mfr # F00201A4E
Zoro # G8506561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120VDC
- GPM 9
- Nozzle Type Automatic
- Product Type Suzzarablue,120V,9 gpm,DrumBascKit,Atmtc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00201A4E
- Zoro # G8506561
- UPC # 632181347904
- Country of Origin Italy
- Category Fuel Transfer Pumps
Details
Voltage | 120VDC |
GPM | 9 |
Item | Suzzarablue,120V,9 gpm,DrumBascKit,Atmtc |
Nozzle Type | Automatic |
Product Type | Suzzarablue,120V,9 gpm,DrumBascKit,Atmtc |
Description
Suzzarablue,120V,9 gpm,DrumBascKit,Atmtc, Product Type Suzzarablue,120V,9 gpm,DrumBascKit,Atmtc
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.