Shop All Fuel Transfer Pumps
Piusi Usa
Reducer Fittng, Brss, 1" NPT-M-3/4" NPT-F
Mfr # F07760000
Zoro # G8506780
product price: $19.80
/ea
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1" NPT-M-3/4" NPT-F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F07760000
- Zoro # G8506780
- UPC # 095509697851
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" NPT-M-3/4" NPT-F |
Details
Item | Reducer Fittng,Brss,1" NPT-M-3/4" NPT-F |
Description
Reducer Fittng,Brss,1 In. NPT-M-3/4 In. NPT-F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 5 hp, 208 to 230/460, 3 Phase, Flange Connection (179310LF)
- PROCHEM Potable Water Tank Blk 1.0 LDPE 75 Gal (01-31866)
- K2 PUMPS 1/2 HP Stainless Steel Pedestal Sump Pump (SPP05001K)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511933)
- PIUSI USA K24 Meter, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F00407340)
- PIUSI USA Easyoil NPT, SW NPT, ERM LF, Manual Spout, 0.26 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00967120)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- PIUSI USA Telescopic Down Tube, 1" NPT, Zn., 1100mm (F17923000)
- PIUSI USA Fuel Pump Basic Kit, Mnual, Ex65, 12V, 17gpm, 12VDC, 17 Max. Flow Rate , 250W HP, Cast iron (F00372540)
- PIUSI USA Battery Kit 3000/12V, 12VDC, 12 Max. Flow Rate , 220W HP, Cast iron (F0022500C)
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M (F00611T00)
- Piusi Usa Fuel Transfer Pumps