Shop All Fuel Transfer Pumps
Piusi Usa
Reducer Fitting, Stl, 1" NPT-F-3/4" NPT-M
Mfr # F07889000
Zoro # G8506832
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piusi Usa
- MFR # F07889000
- Zoro # G8506832
- UPC # 095509697868
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" NPT |
Details
Item | Reducer Fitting,Stl,1" NPT-F-3/4" NPT-M |
Description
Reducer Fitting,Stl,1 In. NPT-F-3/4 In. NPT-M
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS R Seal Front Cartridge; Replaces APV® Part# 03HP280219 (03HP280219SP)
- FILL-RITE Line Switch Kit (KIT120ES)
- POND BOSS Aeration Tubing, 1/2in. dia., 30 psi, Vinyl (34126)
- KEENEY MFG BASKET STRNR 3-1/2"" 2PK (K5414-2)
- PIUSI USA Battery Kit, Mnual Nzzle, 3000, 24V, 12 gpm, , 24VDC, 12 Max. Flow Rate , 220W HP, Cast iron (F0022600C)
- PIUSI USA K400 Fuel/Oil Meter, 1015 psi, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00484010)
- PIUSI USA Viscomat 70 Tote Kit, 44 psi, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" BSP Inlet (F00248000)
- PIUSI USA Tote Basic Kit, Manua, 12V, 9 gpm, 12VDC, 9 Max. Flow Rate (F00201A9C)
- PIUSI USA Def Manual Nozzle, Hosetail, Out Lock, 10.6 Max. Flow Rate , Techno Polymer, 3/4" BSP Inlet (F14761000)
- PIUSI USA Adptr, K24 A60, Auto Nzl, 3/4"BSP-M-1"BSP-F (F16475000)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNF-AA)
- Piusi Usa Fuel Transfer Pumps