Shop All Flowmeters
Piusi Usa
Pulser, K24-A, M/F, 1" x 1" NPT
Mfr # F00408Z0A
Zoro # G2320908
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00408Z0A
- Zoro # G2320908
- UPC # 632181348567
- Country of Origin Italy
- Category Flowmeters
Details
Item | Pulser,K24-A,M/F,1" x 1" NPT |
Description
Pulser,K24-A,M/F,1 In. x 1 In. NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Beckett 1250 GPH Waterfall Pump, FC Series (FC1200-FC1250)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.1 gpm (FS-4, 122352)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2801054915)
- SIGNET Complete Battery Powered System (3-8150-P1)
- PIUSI USA Meter, K600B/3, 1" NPT (F00491040)
- PIUSI USA Turbine Meter, K24-UL, M/F, 1" NPT (F00408U0A)
- PIUSI USA Meter, K33, Ver.A, ATEX (F0057051A)
- PIUSI USA Meter, K600B/3, 3/4" NPT Oil (F00491050)
- PIUSI USA Pulser, K700, 2" NPT (F0049801A)
- PIUSI USA Turbine Meter, K24-0, M/F, 1" NPT (F0040801A)
- HEDLAND Flowmeter, 1.0-10 / 5-38 GPM/LPM (H600A-010)
- Piusi Usa Flowmeters