Shop All Fuel Transfer Pumps
Piusi Usa
Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet
Mfr # F0040721B
Zoro # G9064233
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture; Automotive; Fleet; Industrial; Off-Road
- Housing Material Techno Polymer
- GPM 1.3 to 26.4
- Inlet Size 1" BSP
- Product Type Pulse Meter K24,1" Bsp - M/Mf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F0040721B
- Zoro # G9064233
- UPC # 632181348468
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" BSP |
Details
Application | Agriculture; Automotive; Fleet; Industrial; Off-Road |
Housing Material | Techno Polymer |
GPM | 1.3 to 26.4 |
Item | Pulse Meter K24,1" Bsp - M/Mf |
Product Type | Pulse Meter K24,1" Bsp - M/Mf |
Description
Pulse Meter K24,1 In. Bsp - M/Mf, Product Type Pulse Meter K24,1 In. Bsp - M/Mf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (RCV3G27D-F7)
- LIBERTY PUMPS Sump Pump, Water Powered, 3/4 In. NPT (SJ10)
- TERA PUMP Lithiumion Battery Powered Pail Pump (TRPAIL-B)
- DAYTON Pump, Effluent, 1/2 HP (4HU74)
- PIUSI USA K44 Version A, Mechanical Meter, 5 to 32 Max. Flow Rate , Aluminum, 1" NPT Inlet (000710000)
- PIUSI USA Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet (F0037950A)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- PIUSI USA Easyoil NPT, SW NPT, ERM LF, Manual Spout, 0.26 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00967120)
- PIUSI USA Piusibox Pro, Manual Nozzle, 24Vdc, 12 gpm, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023201B)
- GPI Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/10 HP, Cast Aluminum, 1 in NPT Inlet (137100-01)
- Piusi Usa Fuel Transfer Pumps