Shop All Fuel Transfer Pumps
Piusi Usa
Piusibox Pro, Manual Nozzle, 24Vdc, 12 gpm, 24V, 12 Max. Flow Rate , 620W HP, Cast iron
Mfr # F0023201B
Zoro # G9064279
Free Shipping & Returns
$412.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- HP 620W
- Housing Material Cast iron
- GPM 12
- Seal Material NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piusi Usa
- MFR # F0023201B
- Zoro # G9064279
- UPC # 632181348758
- Country of Origin Italy
- Category Fuel Transfer Pumps
Details
Voltage | 24V |
HP | 620W |
Housing Material | Cast iron |
GPM | 12 |
Seal Material | NBR |
Self-Priming | Yes |
Item | Piusibox Pro,Manual Nozzle,24Vdc,12 gpm |
Nozzle Type | Manual |
Product Type | Piusibox Pro,Manual Nozzle,24Vdc,12 gpm |
Description
Piusibox Pro,Manual Nozzle,24Vdc,12 gpm, Product Type Piusibox Pro,Manual Nozzle,24Vdc,12 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bronze-fitted Turbine Pump (4P915)
- DAYTON Pump, 1 1/2 HP, 115/230V, 15.0/7.5Amp (4JMX4)
- TACO Flange, 1 1/2 In Flanged, Cast Iron, PK2 (110-254F-1)
- DWYER INSTRUMENTS Flowmeter, 20200 Scfh Air (VFA-9-BV)
- PIUSI USA Fuel Oem, Ex50, 12V, 15 gpm, 12VDC, 15 Max. Flow Rate (F0037150A)
- PIUSI USA Cartdrge Water Captr, 3 3/4 x8 3/8 30M Ul (F00611T60)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- PIUSI USA A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00603470)
- PIUSI USA Piusibox Pro, 12V DC, 12 gpm, Manual Nozzle, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023101B)
- PIUSI USA Drum Connector w/Valve, 2" NPT (F17191000)
- Piusi Usa Fuel Transfer Pumps