Shop All Fuel Transfer Pumps
Piusi Usa
Pitstop DC, 12VDC, 15 Max. Flow Rate , 400W HP, Cast iron, 1" Inlet
Mfr # F00212020
Zoro # G2321142
product price: $1,475.00
/ea
Free Shipping & Returns
$1,475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Application Ideal to Complete Mobile or Fixed Tanks in Agricultural, Construction, Automotive or Naval
- HP 400W
- Housing Material Cast iron
- GPM 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F00212020
- Zoro # G2321142
- UPC # 632181348246
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" |
Details
Voltage | 12VDC |
Application | Ideal to Complete Mobile or Fixed Tanks in Agricultural, Construction, Automotive or Naval |
HP | 400W |
Housing Material | Cast iron |
GPM | 15 |
Pump Design | Conventional |
Item | Pitstop DC |
Description
Pitstop DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-288)
- DAYTON Pump, Trash, 13 HP (3P653)
- LITTLE GIANT PUMP Sewage Basin, 4inx2in, 2in Vent, 32.56in H (513611)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ68)
- PIUSI USA Diesel Meter, 13-132 gpm, 3" Npt gal., 13.2 to 132 Max. Flow Rate , Aluminum, 3" Inlet (F0049903B)
- PIUSI USA Drum Connector w/Valve, 2" NPT (F17191000)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- PIUSI USA Tote Basic Kit, Manua, 12V, 9 gpm, 12VDC, 9 Max. Flow Rate (F00201A9C)
- PIUSI USA K33 Atex Meter, Ex, Ver. A (F0057051A)
- PIUSI USA Drum Connector, 2" NPT for Hand Pump (F19473000)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR311VLB)
- Piusi Usa Fuel Transfer Pumps