Shop All Fuel Transfer Pumps
Piusi Usa
Nozzle K500, 2.6-7.8 gpm, 1/2" Npt Nw, 2.6 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet
Mfr # F0068600D
Zoro # G9064087
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture; Automotive; Fleet; Industrial; Off-Road
- Housing Material Aluminum
- GPM 2.6 to 7.8
- Inlet Size 1/2" NPT
- Max. Viscosity 2000 CST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piusi Usa
- MFR # F0068600D
- Zoro # G9064087
- UPC # 632181348277
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1/2" NPT |
Details
Application | Agriculture; Automotive; Fleet; Industrial; Off-Road |
Housing Material | Aluminum |
GPM | 2.6 to 7.8 |
Max. Viscosity | 2000 CST |
Item | Nozzle K500,2.6-7.8 gpm,1/2" Npt Nw |
Description
Nozzle K500,2.6-7.8 gpm,1/2 In. Npt Nw
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL Impeller Shaft Seal For Sc-1A Series (900958)
- CHAPIN Ea Pump Only F/31020 Chapin Sp (6-4619)
- JACKEL 18 in. W X 30 in. D Round Sewage Basin (SF30BA)
- STENNER Roller Assembly, Polyethylene (EC351)
- PIUSI USA Swivel, SS, 3/4"M BSPx3/4", Hosetail (F14132000)
- PIUSI USA Def Manual Nozzle, Hosetail, Out Lock, 10.6 Max. Flow Rate , Techno Polymer, 3/4" BSP Inlet (F14761000)
- PIUSI USA Cartdrge Water Captr, 3 3/4 x8 3/8 30M Ul (F00611T60)
- PIUSI USA K24-A Fuel Meter, 2-32 gpm, 1" NPT, M/F, 2 to 32 Max. Flow Rate , Aluminum, 1" MNPT Inlet (F0040802A)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- PIUSI USA Fuel Pump Basic Kit, Mnual, Ex65, 12V, 17gpm, 12VDC, 17 Max. Flow Rate , 250W HP, Cast iron (F00372540)
- Piusi Usa Fuel Transfer Pumps